Shop SARGENT
See all product information
Create Account
Grade 1 Storeroom or Closet Mortise Lock, A - Lever, LN - Rose, Right Hand, Conventional Cylinder
- Mfr # 8204 LNA BSP RH
- Zoro # G714532504
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Black Suede Powder Coat
Width
5.625 in
Color
Black Suede Powder Coat
Length
9.25
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8204 LNA BSP RH
- Zoro #
- G714532504
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Black Suede Powder Coat
- Color
- Black Suede Powder Coat
- series
- 8200 Line Lever Mortise Locks
Dimensions
- Width
- 5.625 in
- Length
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.