
Grade 1 Storeroom or Closet Mortise Lock, B - Lever, LN - Rose, Field Reversible, Conventional Cylin
Mfr # 8204 LNB 32D
Zoro # G209952657
product price:Â $948.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Fire Rated
2 Hours {B}
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8204 LNB 32D
Zoro #
G209952657
UPC #
197163155729
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Fire Rated
2 Hours {B}
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Weight
6.1 lb
Material
Metal
Description
Grade 1 Storeroom or Closet Mortise Lock, B - Lever, LN - Rose, Field Reversible, Conventional Cylinder, ASA Strike, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.