Shop SARGENT
See all product information
Create Account
Grade 1 Storeroom or Closet Mortise Lock, B - Lever, LN - Rose, Less Cylinder, Bright Chrome
- Mfr # LC-8204 LNB 26
- Zoro # G516469572
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Keyway Type
Less Cylinder
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-8204 LNB 26
- Zoro #
- G516469572
- UPC #
- 197163117147
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Keyway Type
- Less Cylinder
- Material
- VARIES
- Series
- 8200
- Backset
- 2-3/4 in
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4.38 in
- Width
- 5.63 in
- Length
- 9-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.