Grade 1 Storeroom or Closet Mortise Lock, F - Lever, LN - Rose, Field Reversible, Conventional Cylin
- Mfr # 8204 LNF 26
- Zoro # G709952799
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Type
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8204 LNF 26
- Zoro #
- G709952799
- UPC #
- 197163155682
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Type
- Mortise Lock
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 6.1 lb
- Material
- Metal
- Fire Rated
- 2 Hours {B}
Description
Grade 1 Storeroom or Closet Mortise Lock, F - Lever, LN - Rose, Field Reversible, Conventional Cylinder, ASA Strike, Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.