
Grade 1 Storeroom or Closet Mortise Lock, J - Lever, LE1 - Escutcheon, Field Reversible, Conventiona
Mfr # 8204 LE1J 32D
Zoro # G509952654
product price:Â $996.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
9.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8204 LE1J 32D
Zoro #
G509952654
UPC #
197163155835
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Material
Metal
Cylinder Core Type
Conventional Cylinder
Weight
6.1 lb
Type
Mortise Lock
Fire Rated
2 Hours {B}
Description
Grade 1 Storeroom or Closet Mortise Lock, J - Lever, LE1 - Escutcheon, Field Reversible, Conventional Cylinder, ASA Strike, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.