Grade 1 Storeroom or Closet Mortise Lock, J - Lever, LN - Rose, Field Reversible, Conventional Cylin

  • Mfr # 8204 LNJ 4

  • Zoro # G909952650


product price:  $920.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Material
Metal
Fire Rated
2 Hours {B}
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8204 LNJ 4
Zoro #
G909952650
UPC #
197163155637
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Material
Metal
Fire Rated
2 Hours {B}
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Weight
6.1 lb

Description

Grade 1 Storeroom or Closet Mortise Lock, J - Lever, LN - Rose, Field Reversible, Conventional Cylinder, ASA Strike, Satin Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.