Shop SARGENT
See all product information
Create Account
Grade 1 Storeroom or Closet Mortise Lock, J - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA
- Mfr # LC-8204 LNJ 32D
- Zoro # G209952381
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
9.25 in
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-8204 LNJ 32D
- Zoro #
- G209952381
- UPC #
- 197163117116
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Type
- Mortise Lock
- Fire Rated
- 2 Hours {B}
- Material
- Metal
- Weight
- 6.1 lb
- Cylinder Core Type
- Less Cylinder
Description
Grade 1 Storeroom or Closet Mortise Lock, J - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Strike, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.