Shop SARGENT
See all product information
Create Account
Grade 1 Storeroom or Closet Mortise Lock, J - Lever, O - Rose, Satin Stainless Steel
- Mfr # 8204 OJ 32D
- Zoro # G316468959
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
LA
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8204 OJ 32D
- Zoro #
- G316468959
- UPC #
- 197163370177
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Keyway Type
- LA
- Backset
- 2-3/4 in
- Series
- 8200
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4.38 in
- Width
- 5.63 in
- Length
- 9-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.