Shop SARGENT
See all product information
Create Account
Grade 1 Storeroom or Closet Mortise Lock, L - Lever, LN - Rose, Black Suede Powder Coat
- Mfr # 8204 LNL BSP
- Zoro # G916468465
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
8200
Width
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8204 LNL BSP
- Zoro #
- G916468465
- UPC #
- 197163370139
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.63 in
- Height
- 4.38 in
- Length
- 9-1/4 in
Details
- Lockset Grade
- Grade 1
- Backset
- 2-3/4 in
- Series
- 8200
- Keyway Type
- LA
- Material
- VARIES
- Lockset Finish
- Black Suede Powder Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.