
Grade 1 Storeroom or Closet Mortise Lock, L - Lever, LN - Rose, Bright Chrome
Mfr # 8204 LNL 26
Zoro # G316468478
product price:Â $1,100.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Material
VARIES
Width
5.63 in
Lockset Finish
Bright Chrome
Keyway Type
LA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8204 LNL 26
Zoro #
G316468478
UPC #
197163155620
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.63 in
Length
9-1/4 in
Height
4.38 in
Details
Material
VARIES
Lockset Finish
Bright Chrome
Keyway Type
LA
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
8200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.