Grade 1 Storeroom or Closet Mortise Lock, L - Lever, LN - Rose, Field Reversible, Less Cylinder, AS

  • Mfr # LC-8204 LNL 26D

  • Zoro # G816469562


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Keyway Type
Less Cylinder
Material
VARIES
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC-8204 LNL 26D
Zoro #
G816469562
UPC #
840067670200
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in
Height
4.38 in

Details

Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Material
VARIES
Series
8200
Backset
2-3/4 in
Lockset Finish
Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.