Grade 1 Storeroom or Closet Mortise Lock, L - Lever, LW1 - Escutcheon, Field Reversible, Convention
- Mfr # 8204 LW1L 10B
- Zoro # G916469011
product price:Â
$
1,134.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
LA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8204 LW1L 10B
- Zoro #
- G916469011
- UPC #
- 197163304844
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4.38 in
- Width
- 5.63 in
- Length
- 9-1/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Backset
- 2-3/4 in
- Keyway Type
- LA
- Material
- VARIES
- Series
- 8200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.