
Grade 1 Storeroom or Closet Mortise Lock, L - Lever, LW1 - Escutcheon, Field Reversible, Conventiona
Mfr # 8204 LW1L 32D
Zoro # G309952779
product price:Â $979.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
9.25 in
Weight
6.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8204 LW1L 32D
Zoro #
G309952779
UPC #
197163155507
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Weight
6.1 lb
Fire Rated
2 Hours {B}
Type
Mortise Lock
Material
Metal
Cylinder Core Type
Conventional Cylinder
Description
Grade 1 Storeroom or Closet Mortise Lock, L - Lever, LW1 - Escutcheon, Field Reversible, Conventional Cylinder, ASA Strike, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.