Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O
- Mfr # B62 622 KA4
- Zoro # G809957892
product price:Â
$
74.85
/ea
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Flat Black Coated
Material
Metal
Width
4.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B62 622 KA4
- Zoro #
- G809957892
- UPC #
- 197163139248
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Flat Black Coated
- Material
- Metal
- Weight
- 1.6 lb
- Cylinder Core Type
- Conventional Cylinder
- Type
- Deadbolts
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 4.38 in
- Length
- 5.66 in
Description
Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual Option Latch, Flat Black Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.