Grade 1 Storeroom or Closet Mortise Lock, P - Lever, LE1 - Escutcheon, Field Reversible, Convention

  • Mfr # 8204 LE1P 26D

  • Zoro # G316468744


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

Height
4.38 in
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
LA
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8204 LE1P 26D
Zoro #
G316468744
UPC #
197163370061
Country of Origin
United States

Dimensions

Height
4.38 in
Required Door Thickness
1-3/4 in
Width
5.63 in
Length
9-1/4 in

Details

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
LA
Lockset Grade
Grade 1
Series
8200
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.