
Grade 1 Storeroom or Closet Mortise Lock, W - Lever, LN - Rose, Bright Chrome
Mfr # 8204 LNW 26
Zoro # G016468402
product price:Â $1,130.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Keyway Type
LA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8204 LNW 26
Zoro #
G016468402
UPC #
197163370146
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4.38 in
Width
5.63 in
Length
9-1/4 in
Details
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Keyway Type
LA
Series
8200
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.