Grade 1 Storeroom/Closet Cylindrical Lock, B Lever, L Rose, Conventional Cylinder, Bright Chrome Fi

  • Mfr # 10XG04 LB 26

  • Zoro # G316468843


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10XG04 LB 26
Zoro #
G316468843
UPC #
197163353224
Country of Origin
United States

Dimensions

Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in
Required Door Thickness
1-3/4 to 2

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Material
Brass, Bronze
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.