
Grade 1 Storeroom/Closet Cylindrical Lock, B Lever, L Rose, Conventional Cylinder, Satin Bronze Fin
Mfr # 10XG04 LB 10
Zoro # G516468919
product price:Â $721.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Bronze
Keyway Type
Conventional Cylinder
Series
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XG04 LB 10
Zoro #
G516468919
UPC #
197163365876
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Length
8-1/4 in
Width
7.13 in
Height
4-1/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Keyway Type
Conventional Cylinder
Series
Bronze
Backset
2-3/4 in
Material
Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.