Shop SARGENT
See all product information
Create Account
Grade 1 Storeroom/Closet Cylindrical Lock, J Lever, L Rose, Conventional Cylinder, Bright Brass Fini
- Mfr # 28-11G04 LJ 03
- Zoro # G309952618
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Weight
4.2 lb
Material
Brass
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-11G04 LJ 03
- Zoro #
- G309952618
- UPC #
- 197163097951
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Weight
- 4.2 lb
- Material
- Brass
- Features
- Storeroom
- Type
- Cylindrical Lock
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 8.25 in
- Width
- 7.125 in
Description
Grade 1 Storeroom/Closet Cylindrical Lock, J Lever, L Rose, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.