Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, Conventional Cylinder, Satin Nickel Fin

  • Mfr # 10XG04 LL 15

  • Zoro # G116468807


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Nickel
Keyway Type
Conventional Cylinder
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10XG04 LL 15
Zoro #
G116468807
UPC #
197163353255
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Width
7.13 in
Height
4-1/4 in
Length
8-1/4 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Nickel
Keyway Type
Conventional Cylinder
Material
Brass, Bronze
Backset
2-3/4 in
Series
Brass, Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products