Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, LFIC Disposable Construction Core, Blac

  • Mfr # 60-10XG04 LL BSP

  • Zoro # G616468550


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Keyway Type
LFIC Disposable Construction Core
Height
4-1/4 in
Lockset Grade
Grade 1
Length
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-10XG04 LL BSP
Zoro #
G616468550
UPC #
197163369065
Country of Origin
United States

Dimensions

Height
4-1/4 in
Length
8-1/4 in
Width
7.13 in
Required Door Thickness
1-3/4" to 2"

Details

Lockset Finish
Black Suede Powder Coat
Backset
2-3/4 in
Keyway Type
LFIC Disposable Construction Core
Lockset Grade
Grade 1
Series
Steel
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.