
Grade 1 Storeroom/Closet Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Oil-
Mfr # 70-10XG04 LL 10B
Zoro # G916469073
product price:Â $721.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Oil Rubbed Bronze
Keyway Type
SFIC Disposable Construction Core
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-10XG04 LL 10B
Zoro #
G916469073
UPC #
197163369294
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Width
7.13 in
Length
8-1/4 in
Height
4-1/4 in
Details
Lockset Finish
Oil Rubbed Bronze
Keyway Type
SFIC Disposable Construction Core
Lockset Grade
Grade 1
Material
Bronze
Backset
2-3/4 in
Series
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.