
Grade 1 Storeroom/Closet Cylindrical Lock, P Lever, L Rose, Conventional Cylinder, Bright Brass Fin
Mfr # 10XG04 LP 03
Zoro # G116468838
product price:Â $721.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Brass
Required Door Thickness
1-3/4 to 2
Lockset Grade
Grade 1
Height
4-1/4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XG04 LP 03
Zoro #
G116468838
UPC #
197163353279
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in
Details
Lockset Finish
Bright Brass
Lockset Grade
Grade 1
Material
Brass
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Series
Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.