Shop SARGENT

Grade 1 Storeroom/Closet Lock

  • Mfr # 60-10XG04 LL 26D
  • Zoro # G809952156

product price: 
$
671.14
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Length
8.25 in
Weight
4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60-10XG04 LL 26D
Zoro #
G809952156
UPC #
00197163097531
Country of Origin
United States
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
4 lb
Features
Storeroom
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Type
Cylindrical Lock
Material
Brass, Bronze
Fire Rated
3 Hours {A}
Strike Type
Curved Lip
Trim Plate Shape
Round
Visual Indicator Message
No Message
Standards
ANSI A156.2, UL Listed
Includes Core
Core Included
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
L Rose
Locking/Unlocking Access - Inside
Not Lockable
Key Type
Keyed Different
ANSI Grade
1
Backset
2 3/4 in
Includes
Latch
ADA Compliant
Yes
Lockset Type
Mechanical
Number of Keys
2
Keyway Type
Less Cylinder
Number of Pins
6
Lockset Function
Storeroom
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F86
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Fire Rating
3 hr
Lockset Handle Type
Lever
Application
Commercial

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
8.25 in
Width
7.125 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in

Description

Door Lever Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.