Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Storeroom/Closet Lock

  • Mfr # 70-10XG04 LL 26D

  • Zoro # G509952753


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Storeroom
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-10XG04 LL 26D
Zoro #
G509952753
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
8.25 in
Width
7.125 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Storeroom
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Fire Rated
3 Hours {A}
Features
Storeroom
Weight
4 lb
Strike Type
Curved Lip
Number of Keys
2
Backset
2 3/4 in
Type
Cylindrical Lock
Material
Brass, Bronze
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Standards
ANSI A156.2, UL Listed
ADA Compliant
Yes
Includes
Latch
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Visual Indicator Message
No Message
Lockset Function ANSI Code
F86
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Style
L Rose
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Type
Mechanical
Item
Door Lockset

Description

Door Lever Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.