
Grade 1 Utility/Asylum/Institutional Cylindrical Lock, B Lever, L Rose, Conventional Cylinder, Sati
Mfr # 10XG17 LB 26D
Zoro # G816502757
product price:Â $814.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Lockset Finish
Satin Chrome
Width
7.13 in
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10XG17 LB 26D
Zoro #
G816502757
UPC #
197163365968
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in
Details
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.