Grade 2 Classroom Cylindrical Lock, L Lever, Conventional Less Cylinder, Bright Brass Finish, Non

  • Mfr # 28LC-65G37 KL 03

  • Zoro # G114538557


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Handle Length
8.25
Color
Bright Brass
Width
7.125
series
6500-Line Bored Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28LC-65G37 KL 03
Zoro #
G114538557
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
8.25
Width
7.125

Details

Finish
Bright Brass
Color
Bright Brass
series
6500-Line Bored Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.