Grade 2 Classroom Cylindrical Lock, L Lever, SFIC Disposable Construction Core, Bright Chrome Finish

  • Mfr # 2870-65G37 KL 26

  • Zoro # G509953514


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Width
7.125 in
Type
Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870-65G37 KL 26
Zoro #
G509953514
UPC #
197163166213
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.125 in
Length
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Type
Cylindrical Lock
Cylinder Core Type
SFIC Disposable Construction Core
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Classroom
Weight
4.2 lb

Description

Grade 2 Classroom Cylindrical Lock, L Lever, SFIC Disposable Construction Core, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.