Shop SARGENT
See all product information
Create Account
Grade 2 Classroom Cylindrical Lock, P Lever, LFIC Disposable Construction Core, Satin Chrome Finis
- Mfr # 2860-65G37 KP 26D
- Zoro # G914533011
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
8.25
Width
7.125 in
Color
Satin Chrome
series
6500-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-65G37 KP 26D
- Zoro #
- G914533011
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 6500-Line Bored Lever Locks
Dimensions
- Length
- 8.25
- Width
- 7.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.