Shop SARGENT
See all product information
Create Account
Grade 2 Entrance/Office Cylindrical Lock, B Lever, Conventional Cylinder, Blk Suede Fnsh, Non-handed
- Mfr # 28-7G05 LB BSP
- Zoro # G009951690
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Black Suede
Features
Turnbutton Entrance
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-7G05 LB BSP
- Zoro #
- G009951690
- UPC #
- 197163097654
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 8.25 in
- Width
- 6.875 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Black Suede
- Features
- Turnbutton Entrance
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
- Material
- Steel
- Weight
- 3.6 lb
- Type
- Cylindrical Lock
Description
Grade 2 Entrance/Office Cylindrical Lock, B Lever, Conventional Cylinder, Black Suede Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.