Grade 2 Entrance/Office Cylindrical Lock, B Lever, Conventional Cylinder, Bright Chrome Finish

  • Mfr # 28-7G05 LB 26

  • Zoro # G314538685


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Chrome
Color
Bright Chrome
Width
6.875
Length
8.25
series
7-Line Bored Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-7G05 LB 26
Zoro #
G314538685
UPC #
-
Country of Origin
United States

Dimensions

Width
6.875
Length
8.25

Details

Lockset Finish
Bright Chrome
Color
Bright Chrome
series
7-Line Bored Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.