
Grade 2 Entrance/Office Cylindrical Lock, B Lever, Conventional Cylinder, Satin Nickel Finish
Mfr # 28-7G05 LB 15
Zoro # G909951691
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel
Weight
3.6 lb
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28-7G05 LB 15
Zoro #
G909951691
UPC #
197163166145
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
6.875 in
Length
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Nickel
Weight
3.6 lb
Type
Cylindrical Lock
Features
Turnbutton Entrance
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Material
Brass, Bronze
Description
Grade 2 Entrance/Office Cylindrical Lock, B Lever, Conventional Cylinder, Satin Nickel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.