Grade 2 Entrance/Office Cylindrical Lock, B Lever, Conventional Less Cylinder, Satin Chrome Finish,

  • Mfr # 28LC-7G05 LB 26D

  • Zoro # G516469770


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Lockset Grade
Grade 2
Material
Brass, Bronze
Lockset Finish
Satin Chrome
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28LC-7G05 LB 26D
Zoro #
G516469770
UPC #
197163097579
Country of Origin
United States

Dimensions

Height
4-1/4 in
Required Door Thickness
1-3/4 in
Length
8-1/4 in
Width
6.88 in

Details

Keyway Type
Less Cylinder
Lockset Grade
Grade 2
Material
Brass, Bronze
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.