Shop SARGENT
See all product information
Create Account
Grade 2 Entrance/Office Cylindrical Lock, B Lever, LFIC Disposable Construction Core, Oil-Rubbed
- Mfr # 2860-7G05 LB 10B
- Zoro # G614532994
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Oil-Rubbed Bronze
Width
6.875
Color
Oil-Rubbed Bronze
Length
8.25
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-7G05 LB 10B
- Zoro #
- G614532994
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Oil-Rubbed Bronze
- Color
- Oil-Rubbed Bronze
- series
- 7-Line Bored Lever Locks