Grade 2 Entrance/Office Cylindrical Lock, B Lever, LFIC Disposable Construction Core, Satin Chrome
- Mfr # 2860-65G05 KB 26D
- Zoro # G814533135
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
8.25
Width
7.125
Color
Satin Chrome
series
6500-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-65G05 KB 26D
- Zoro #
- G814533135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8.25
- Width
- 7.125
Details
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 6500-Line Bored Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.