
Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Cylinder, Blk Suede Fnsh, Non-handed
Mfr # 28-7G05 LL BSP
Zoro # G809951708
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Black Suede
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28-7G05 LL BSP
Zoro #
G809951708
UPC #
197163097630
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
6.875 in
Length
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Black Suede
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Material
Steel
Features
Turnbutton Entrance
Weight
3.6 lb
Description
Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Cylinder, Black Suede Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.