
Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Cylinder, Satin Bronze Finish, Non-
Mfr # 28-7G05 LL 10
Zoro # G716469082
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Grade
Grade 2
Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-7G05 LL 10
Zoro #
G716469082
UPC #
197163097647
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4-1/4 in
Length
8-1/4 in
Width
6.88 in
Details
Backset
2-3/4 in
Lockset Grade
Grade 2
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Bronze
Material
Bronze
Series
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.