Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Cylinder, Satin Chrome Finish, 2-3/8
- Mfr # 20-7G05 LL 26D
- Zoro # G509951824
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-7G05 LL 26D
- Zoro #
- G509951824
- UPC #
- 197163097975
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 8.25 in
- Width
- 6.875 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
- Weight
- 3.6 lb
- Features
- Turnbutton Entrance
- Material
- Brass, Bronze
- Type
- Cylindrical Lock
Description
Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Cylinder, Satin Chrome Finish, 2-3/8-in Backset, 2-3/4-in Strike, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.