Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Cylinder, Satin Nickel Finish, Non-

  • Mfr # 28-7G05 LL 15

  • Zoro # G316469017


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Nickel
Lockset Grade
Grade 2
Keyway Type
Conventional Cylinder
Height
4-1/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-7G05 LL 15
Zoro #
G316469017
UPC #
197163166121
Country of Origin
United States

Dimensions

Height
4-1/4 in
Length
8-1/4 in
Required Door Thickness
1-3/4 in
Width
6.88 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
Grade 2
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Series
Brass, Bronze
Material
Brass, Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.