
Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Brass Finish
Mfr # 28LC-7G05 LL 04
Zoro # G709951785
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Length
8.25 in
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28LC-7G05 LL 04
Zoro #
G709951785
UPC #
197163165834
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
8.25 in
Width
6.875 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Type
Cylindrical Lock
Material
Brass
Weight
3.6 lb
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Features
Turnbutton Entrance
Description
Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.