Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Bronze Finish,

  • Mfr # 28LC-7G05 LL 10

  • Zoro # G116469774


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Keyway Type
Less Cylinder
Series
Bronze
Length
8-1/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28LC-7G05 LL 10
Zoro #
G116469774
UPC #
197163165858
Country of Origin
United States

Dimensions

Length
8-1/4 in
Width
6.88 in
Required Door Thickness
1-3/4 in
Height
4-1/4 in

Details

Lockset Grade
Grade 2
Keyway Type
Less Cylinder
Series
Bronze
Backset
2-3/4 in
Material
Bronze
Lockset Finish
Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.