
Grade 2 Entrance/Office Cylindrical Lock, L Lever, LFIC Disposable Construction Core, Bright Chrome
Mfr # 2860-65G05 KL 26
Zoro # G409951719
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Cylinder Core Type
LFIC Disposable Construction Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860-65G05 KL 26
Zoro #
G409951719
UPC #
197163166640
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.125 in
Length
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Cylinder Core Type
LFIC Disposable Construction Core
Material
Brass, Bronze
Weight
4.2 lb
Type
Cylindrical Lock
Features
Turnbutton Entrance
Description
Grade 2 Entrance/Office Cylindrical Lock, L Lever, LFIC Disposable Construction Core, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.