Shop SARGENT
See all product information
Create Account
Grade 2 Entrance/Office Cylindrical Lock, P Lever, Conventional Cylinder, Black Suede Finish, Non
- Mfr # 28-7G05 LP BSP
- Zoro # G214532769
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Black Suede
Color
Black Suede
Length
8.25
Width
6.875 in
series
7-Line Bored Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7G05 LP BSP
- Zoro #
- G214532769
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Black Suede
- Color
- Black Suede
- series
- 7-Line Bored Lever Locks
Dimensions
- Length
- 8.25
- Width
- 6.875 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.