Shop SARGENT
See all product information
Create Account
Grade 2 Entrance/Office Cylindrical Lock, P Lever, Conventional Cylinder, Satin Nickel Finish
- Mfr # 28-7G05 LP 15
- Zoro # G509951725
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28-7G05 LP 15
- Zoro #
- G509951725
- UPC #
- 197163166091
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 6.875 in
- Length
- 8.25 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Nickel
- Type
- Cylindrical Lock
- Cylinder Core Type
- Conventional Cylinder
- Features
- Turnbutton Entrance
- Fire Rated
- 3 Hours {A}
- Weight
- 3.6 lb
- Material
- Brass, Bronze
Description
Grade 2 Entrance/Office Cylindrical Lock, P Lever, Conventional Cylinder, Satin Nickel Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.