Grade 2 Entrance/Office Cylindrical Lock, P Lever, LFIC Disposable Construction Core, Satin Chrome

  • Mfr # 2860-65G05 KP 26D

  • Zoro # G314533086


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
7.125
Length
8.25
Color
Satin Chrome
series
6500-Line Bored Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2860-65G05 KP 26D
Zoro #
G314533086
UPC #
-
Country of Origin
United States

Dimensions

Width
7.125
Length
8.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
6500-Line Bored Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.