
Grade 2 Entrance/Office Cylindrical Lock, P Lever, LFIC Disposable Construction Core, Satin Chrome
Mfr # 2860-7G05 LP 26D
Zoro # G516469299
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Keyway Type
LFIC Disposable Construction Core
Lockset Finish
Satin Chrome
Height
4-1/4 in
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2860-7G05 LP 26D
Zoro #
G516469299
UPC #
197163166626
Country of Origin
United States
Dimensions
Height
4-1/4 in
Width
6.88 in
Required Door Thickness
1-3/4 in
Length
8-1/4 in
Details
Lockset Grade
Grade 2
Keyway Type
LFIC Disposable Construction Core
Lockset Finish
Satin Chrome
Series
Brass, Bronze
Backset
2-3/4 in
Material
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.