Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Exit/Communicating Cylindrical Lock, L Lever, Non-Keyed, Bright Chrome Finish, Non-handed

  • Mfr # 28-65G15-3 KL 26

  • Zoro # G209957416


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Finish
Bright Chrome
Door Thickness
1-3/8 in to 1-3/4 in
Latch Length
8.25 in
Outside Width
7.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65G15-3 KL 26
Zoro #
G209957416
UPC #
197163166466
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 1-3/4 in
Latch Length
8.25 in
Outside Width
7.125 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Finish
Bright Chrome
Case Material
Brass, Bronze
Grade
Grade 2
Fire Rated
3 Hours {A}

Description

Grade 2 Exit/Communicating Cylindrical Lock, L Lever, Non-Keyed, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.