
Grade 2 Passage Cylindrical Lock, B Lever, Non-Keyed, Black Suede Finish, Non-handed
Mfr # 28-7U15 LB BSP
Zoro # G216469575
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Non-Keyed
Height
4-1/4 in
Backset
2-3/4 in
Material
Steel
Series
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28-7U15 LB BSP
Zoro #
G216469575
UPC #
197163367221
Country of Origin
United States
Dimensions
Height
4-1/4 in
Width
6.88 in
Required Door Thickness
1-3/4 in
Length
8-1/4 in
Details
Keyway Type
Non-Keyed
Item
Cylindrical Lock
Backset
2-3/4 in
Material
Steel
Series
Steel
Finish
Black Suede Powder Coat
Grade
Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.