Shop SARGENT
See all product information
Create Account
Grade 2 Passage Cylindrical Lock, B Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
- Mfr # 28-7U15 LB 10B
- Zoro # G416469627
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 in
Series
Bronze
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-7U15 LB 10B
- Zoro #
- G416469627
- UPC #
- 197163166053
- Country of Origin
- United States
- Backset
- 2-3/4 in
- Keyway Type
- Non-Keyed
- Series
- Bronze
- Finish
- Oil Rubbed Bronze
- Grade
- Grade 2
- Material
- Bronze
- Item
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4-1/4 in
- Width
- 6.88 in
- Length
- 8-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.