Grade 2 Passage Cylindrical Lock, L Lever, Non-Keyed, Bright Brass Finish, Non-handed

  • Mfr # 28-65U15 KL 03

  • Zoro # G016469171


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Height
4-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Series
Brass
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-65U15 KL 03
Zoro #
G016469171
UPC #
197163166497
Country of Origin
United States

Dimensions

Height
4-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Width
7.13 in
Length
8-1/4 in

Details

Grade
Grade 2
Series
Brass
Material
Brass
Finish
Bright Brass
Keyway Type
Non-Keyed
Item
Cylindrical Lock
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.